ENVIRONMENTAL EXPRESS Multi-Parameter Meters

Sebelum PPN:
Rp59.999.900
Spesifikasi
UNSPSC31160000
Auto Power OFFYes
Automatic Temperature CompensationYes
CalibrationYes
DisplayLCD
Displayed Temperature Range (°F)-22 to 266
Electric Conductivity Accuracy (%)±0.6 F.S.; ±1.5 F.S.> 18.0 mS/cm
Electric Conductivity Range (mS/cm)2.01 to 20.00; 20.1 to 200.0
Electric Conductivity Resolution (uS-mS)0.01 to 0.1
IncludesProbe
Interface25 Pin Serial (Printer); Standard USB (PC)
Memory1000 Data Sets
ORP Accuracy±0.3mV; 0.3% of Reading
ORP Range (mV)-2000 to 2000
ORP Resolution (mV)0.1; 1
Power SourceElectric
Probe CompensationATC
Resistivity Accuracy (%)±0.6 F.S., ±1.5 F.S. > 1.80 megaohms/cm
Resistivity Range (ohm/cm-MΩ/cm)0.0 to 20.0
Salinity Accuracy (%)±0.2 F.S.
Salinity Range (ppt)0 to 100
Salinity Resolution (ppt)0.1
Sub-CategoryBenchtop Meter
TDS Accuracy (%)±0.1 F.S.
TDS Range0 to 10.0ppm; 1.01 to 10.00ppt; 10.1 to 100.0ppm; 10.1 to 100.0ppt; 101 to 1000ppm
TDS Resolution0.01/0.1ppt; 0.01/0.1/1ppm
Temperature Accuracy (°C/°F)±0.5, ±0.9
Temperature Compensation RangeAuto
Temperature Resolution (°F/°C)0.1 ; 0.1
Testing ParameterConductivity; ORP/mV; pH; Resistivity; Salinity; TDS
pH Accuracy±0.01
pH Range (pH)-2 to 16
pH Resolution0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-2.00 to 16.00 pH; -2000 to 2000 mV (ORP); -22 to 266° F (Temperature); -30 to 130 °C; 0 to 10.00 ppm; 0.0 ohm cm to 20.0 megaohms/cm (Resistivity); 0.0 to 100.0 ppt (Salinity); 1.01 to 10.00 ppt; 10.1 to 100.0 ppm; 10.1 to 100.0 ppt (TDS); 101 to 1000 ppm; 2.01 to 20.00 mS; 20.1 to 200.0 mS (Conductivity)

Ulasan Produk

Tidak ada ulasan