OMRON Multifunction Counters

Sebelum PPN:
Rp14.999.900
Spesifikasi
UNSPSC31160000
Depth (mm)63.7
Dimensions (LxWxD) (mm)48x48x63.7
DisplayLCD
Input Voltage (V)100 to 240
Length (mm)48
MountingFlush/Surface
Number of Digits6
Output Rating (A)3
Prescaling Range0.001 to 99.999
PresetYes
Reset TypeFront Panel Key
StandardsB300 PILOT DUTY; cULus (or cURus); EAC; EN 61010-1 (IEC 61010-1): Pollution Degree 2/Overvoltage Category II; RCM; UL508/CSA C22.2 No. 14; VDE0106
Width (mm)48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These high-speed response, electronic preset units have 6 digits and multiple operating modes. Enhanced features allow configurations as a 1-stage or 2-stage total, batch, or dual counter. The display color is programmable to alert change in output status. All parameters can be set via front membrane keys or DIP switches.
Feature
Easily Calculating Counter Replacement Time; Intuitive LED User-Interface Guide; Offers Better Overall Visibility; Optimized Wiring Design; Replacement Time Notification Function Notifies the User of Potential Preventive Maintenance; The Improved User Interface is Intuitive

Ulasan Produk

Tidak ada ulasan