WIRECRAFTERS Machine Guard Components

Sebelum PPN:
Rp2.799.900 - Rp2.899.900
Spesifikasi
UNSPSC31160000
ColorBlack; Yellow
FinishPowder Coat
Footplate Depth (inch)6
Footplate Width (inch)6
IncludesHardware Anchors
Includes Mounting HardwareYes
Mounting Hardware Included(4) Anchor Bolts, (4) Nuts, (1) Post Cap
Mounting Hole Diameter (inch)3/8
Number of Mounting Holes4
Post Depth (inch)2
Post Width (inch)2
StandardsANSI/RIA; OSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wire-mesh panels on these machine guards feature small openings that prevent fingers and objects from poking through the mesh. This allows these machine guards to be placed closer to the equipment being guarded than machine guards with wire-mesh panels that have larger openings. These machine guard components assemble with clips to form barriers that keep people away from moving machinery and hazardous processes in industrial facilities. They take less time to install than machine guard components that assemble with bolts and nuts. The mesh on the panels consist of crossed wires that are welded everywhere they intersect. Welded-wire panels are more durable and stable than woven-wire panels. They will not unravel if they are cut to accommodate pipes and other obstacles.

Ulasan Produk

Tidak ada ulasan