PROGRESS LIGHTING Low-Profile Canopy Lights

Sebelum PPN:
Rp879.900
Spesifikasi
UNSPSC39111605
Width (inch)8-1/4
Height (inch)4-3/4
Fixture Wattage (W)60
Housing MaterialThermoplastic
Lamp IncludedNo
Light TechnologyIncandescent
StandardsUL
Voltage (V)120 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Traditional low-profile canopy lights project a downward beam of light in building entryways with low clearance. They typically cost less than LED low-profile canopy lights, but consume more power and have a shorter lifespan. These ceiling-mounted lighting fixtures have a height of 5" or less from the ceiling to the base of the fixture.

Ulasan Produk

Tidak ada ulasan