BIG ASS FANS Industrial Wall Mount Fan (Kipas Angin)

Sebelum PPN:
Rp56.999.900 - Rp74.999.900
Spesifikasi
UNSPSC31160000
ColorBlack (Cage); Yellow (Motor/Blade)
Length (inch)36
Air Flow (CFM)10303
Amps (A)9.7
Battery Operated - FansNo
Blade Diameter (inch)36-1/2
Depth (inch)21-1/2
Drive TypeDirect Drive
Fan Accessory FinishStandard
Fan Accessory MaterialSteel
Fan Cord Length (ft)18
Fan Housing MaterialSteel
Fan Power SourcePlug-In
FeaturesOccupancy Sensor; Precision-Balanced for Smooth Performance; Superior Protection from Dust and Water
Frequency (Hz)50/60
Guard MaterialSteel
Housing Finish - FansPowder Coated
Motor DesignECM
Motor HP (HP)2/3
Motor TypeBrushless DC (ECM)
Number of Blades3
Number of SpeedsVariable
OscillationNon-Oscillating
Phase1
Sound Level (dBA)72
Speed (rpm)950
StandardsCE Certified; UK CA Certified; cETLus Listed
Voltage (V)120 AC
Wattage (W)711
Wheeled BaseStationary

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard-duty industrial wall-mount fans cool heavy manufacturing areas and other dusty or dirty environments where floor space is limited. Compared to light-duty industrial fans, these standard-duty fans are made of heavier-gauge materials, have a higher-horsepower motor that is totally enclosed to keep out debris, and feature more-robust motor bearings for a longer life.

Ulasan Produk

Tidak ada ulasan