HONEYWELL HOME Ignition Gas Valves

Sebelum PPN:
Rp7.099.900 - Rp17.999.900
Spesifikasi
Compatible Fuel TypeLiquid PropaneNatural Gas
Flow DirectionStraight-Thru
Fuel Conversion Kit IncludedYes
Inlet/Outlet Connection GenderFemale
Inlet/Outlet Connection TypeNPT
Maximum Operating Temperature (°F)175
Mechanical Thermostat IncludedNo
Pilot Generator Kit IncludedNo
Pressure Regulator IncludedYes
Pressure Tap Inlet IncludedYes
Pressure Tap Outlet IncludedIncluded
Sensing TypeFlame Sensor
Side Taps IncludedNo
Voltage (V)24 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intermittent pilot gas valves feature a pilot light that is off when not in use and runs only during startup to ignite the main burner. This provides the consistent ignition of a standing pilot while eliminating the fuel burn normally required to maintain the pilot.

Ulasan Produk

Tidak ada ulasan