HONEYWELL Ignition Gas Valves

Sebelum PPN:
Rp8.599.900
Spesifikasi
UNSPSC40141605
ANSI RatingANSI Z223.1 NFPA No. 54
Compatible Fuel TypeLiquid PropaneNatural Gas
Current (A)0.5
Electrical ConnectionsQuick Connect Terminal
Flow DirectionStraight-Thru
Fuel Conversion Kit IncludedYes
Inlet/Outlet Connection GenderFemale
Inlet/Outlet Connection Size (inch)3/4
Inlet/Outlet Connection TypeNPT
Installation OrientationVertical
Manufacturer SeriesVR8304
Max. Heating Capacity (BtuH)370000
Maximum Operating Temperature (°F)175
Mechanical Thermostat IncludedNo
Minimum Operating Temperature (°F)-40
Number of StagesDual
Opening CharacteristicFast Opening
Overall Depth (inch)2-11/16
Overall Height (inch)5-3/8
Overall Length (inch)4-1/16
Pilot Generator Kit IncludedNo
Pilot TypeIntermittent Pilot
Pressure Regulator IncludedYes
Pressure Tap Connection Size (inch)1/8
Pressure Tap Connection TypeNPT
Pressure Tap Inlet IncludedYes
Pressure Tap Outlet IncludedIncluded
Reducer Bushings (inch)3/4x1/2
Reducer Bushings IncludedYes
Sensing TypeFlame Sensor
Side Taps IncludedNo
Voltage (V)24 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intermittent pilot gas valves feature a pilot light that is off when not in use and runs only during startup to ignite the main burner. This provides the consistent ignition of a standing pilot while eliminating the fuel burn normally required to maintain the pilot.

Ulasan Produk

Tidak ada ulasan