HOFFMAN IEC Combination Starters

Sebelum PPN:
Rp25.999.900 - Rp61.999.900
Spesifikasi
UNSPSC39121521
Coil Voltage (V)120 AC
Frequency (Hz)50/60
Includes Auxiliary ContactsYes
Includes Pilot LightYes
Maximum Voltage Rating (V)600 AC
Number of Poles3
Number of terminals6
Overload Protection TypeThermal
PhaseThree
Reversing CapabilityNon-Reversing
Short Circuit ProtectionCircuit Breaker
Starter StyleIEC
Trip Class10
Wire Termination TypeScrews

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These IEC combination motor starters with thermal overloads have circuit breakers that trip if the connection experiences an electrical overload or short. They shut off power immediately if there is an electrical malfunction to protect high-current industrial equipment and operators. Breakers are manually reset after they trip to resume normal operation. Thermal overloads, also known as heaters, prompt motor starters to break electrical connections with downstream equipment once a set temperature is reached to protect connected loads from overheating and causing damage. They contain either bimetallic strips or melting alloy solder materials. When the current exceeds a predetermined threshold and temperatures rise, the material bends or liquefies, causing the thermal unit to break the circuit and cause the motor starter to break its power contacts. As the materials cool down, they will return to their normally closed position and the circuit can be reset automatically or manually.

Ulasan Produk

Tidak ada ulasan