PRINCE Hydraulic PTO Pumps

Sebelum PPN:
Rp53.999.900
Spesifikasi
UNSPSC40151533
Discharge Connection SizeSAE 12
Displacement per Revolution (cu.in/rev)9.9
Flow Rate (Maximum) (gpm)21
Horsepower (Minimum) (HP)30
Maximum Motor Speed (rpm)540
Maximum Operating Pressure (psi)2250
Media Intake Connection SizeSAE 16
Number of Shaft Teeth6
RotationR
Shaft Outer Diameter (inch)1-3/8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hydraulic PTO (power take-off) use a tractor or other vehicle's engine to generate hydraulic pressure for operating tools (such as mowers) or for watering applications in the agricultural industry.

Ulasan Produk

Tidak ada ulasan