VICKERS Hydraulic Pressure Control Manifold Valves

Sebelum PPN:
Rp58.999.900
Spesifikasi
UNSPSC40141608
Actuation MechanismElectrical
Electrical Connection TypeISO4400/DIN43650
Flow Rate - Maximum (gpm)1.3
Includes SealsSeals Included
MountingSubplate-Mounted
NFPA SizeD03
Number of WaysTwo-Way
Overall Height (inch)3
Overall Length (inch)6.1
Overall Width (inch)2
Port ConnectionsTank
Return MechanismSolenoid
Seal MaterialFluorocarbon
SeriesKCG3
StandardsDIN 43650; ISO 4400
Tank Pressure - Maximum (bar)10
Valve ControlPressure Relief
Voltage (V)24 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Proportional pressure relief valves increase and decrease fluid pressure in direct proportion to the valve's input voltage to create precise, repeated positioning. These open-loop single-stage valves can supply pilot pressure to pilot-operated valves.

Ulasan Produk

Tidak ada ulasan