PRINCE Hydraulic Manual Spool Monoblock Valves

Sebelum PPN:
Rp11.999.900
Spesifikasi
UNSPSC40141608
Actuation MechanismManual
Center PositionTandem Center
Maximum Flow Rate (GPM)30
Maximum Pressure Setting (psi)3000
Maximum Relief Valve Pressure Setting (psi)2000
Maximum Supply Pressure (psi)3000
Minimum Pressure Setting (psi)1500
Minimum Relief Valve Pressure Setting (psi)1500
Number of PositionsThree Positions
Number of Spools1
Number of WaysFour-Way
Overall Height (inch)3.25
Overall Length (inch)10
Overall Width (inch)5.25
Port ConnectionsInlet; Outlet
Pressure Connection Size (inch)3/4
Pressure Connection TypeNPT
SeriesRD5000
Spool ActionDetent
Tank Connection Size (inch)3/4
Tank Connection TypeNPT
Valve ControlDirectional Control
Valve TypeControl
Work Connection Size (inch)1/2
Work Connection TypeNPT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Manual spool monoblock valves control motion in hydraulic systems with physical input from an operator. The number of spools identifies the number of operator levers and the number of positions identifies the number of locations a spool may move to within the valve.

Ulasan Produk

Tidak ada ulasan