PRINCE Hydraulic Flow Control Valves

Sebelum PPN:
Rp7.299.900
Spesifikasi
UNSPSC40141609
Actuation MechanismManual
Adjustment MethodLever
Body MaterialCast Iron
Includes Relief ValveRelief Valve Included
Inlet Connection (inch)1/2 NPT
Inlet Connection GenderFemale
Maximum Flow Rate (GPM)16
Maximum Operating Temperature (°F)180
Maximum Pressure (psi)3000
Minimum Flow Rate (gpm)0 (zero)
Outlet Connection (inch)1/2 NPT
Outlet Connection GenderFemale
Overall Height (inch)4.13
Overall Length (inch)5
Overall Width (inch)3.34
Port-to-Port Length (inch)5
SeriesRD100
Valve ControlFlow Control
Valve TypeControl

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adjustable flow dividers split and regulate supplied fluid from a single circuit to two or more circuits to operate multiple components.

Ulasan Produk

Tidak ada ulasan