BURNDY Hydraulic Cable Crimping Heads (Kepala Crimping Hidrolik)

Sebelum PPN:
Rp79.999.900
Spesifikasi
UNSPSC27121503
Aluminum Lug Capacity (AWG-kcmil)8 to 750
Compatible Die TypeU-Die
Compatible with BrandHYGROUND
Copper Lug Capacity (AWG-kcmil)8 to 500
Features0.95inch Jaw Opening; Lifting Eye
Head StyleC-Head
Maximum Crimping Force (t)12
Operating Pressure (psi)10000
RAM TypeSingle Acting
StandardsEX
Tool Height (inch)9-1/4
Tool Length (inch)2-5/8
Tool Weight (lbs)8
Tool Width (inch)4-3/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cable crimping heads connect to a hydraulic pump and convert fluid pressure into force that they concentrate in their dies to squeeze connectors securely onto cable. They fit a range of cable types and sizes, and they accept interchangeable dies to perform the crimp.

Ulasan Produk

Tidak ada ulasan