JOHNSON CONTROLS HVAC Zone Valves

Sebelum PPN:
Rp1.299.900 - Rp3.899.900
Spesifikasi
UNSPSC40141609
Allowable Pressure - Maximum (psi)300
ApplicationChilled/Hot Water Control; Fan Coils; Heat Exchangers; Saturated Steam Control
Body MaterialBrass
Gasket MaterialViton
Includes ActuatorActuator Not Included
Installation OrientationHorizontal
Minimum Fluid Temperature (°F)32
Minimum Operating Temperature (°F)32
Overall Depth (inch)1-3/4
Stem MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-way sweat connection zone valves have two sweat connection points and control water and steam flowing through them. They feature sweat connections that create a permanent joint and require solder training and equipment to create a secure seal.

Ulasan Produk

Tidak ada ulasan