JUSTRITE HPLC Waste Cans

Sebelum PPN:
Rp10.999.900
Spesifikasi
UNSPSC24121807
ColorWhite
Height (inch)12-3/4
Can Capacity (gal)1
Can Diameter (inch)7-3/4
Can MaterialPolyethylene
Compatible FluidsSolvents
Fitting MaterialPolypropylene
Handle TypeFixed Position
Number of Fittings2
Seal MaterialEDPM
StandardsFM; NFPA; OSHA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance Liquid Chromatography (HPLC) waste cans connect to HPLC systems and store the waste products generated during operation. They feature quick-connect fittings for easy installation, an integrated flame arrestor on their spout, and a volatile organic compound (VOC) filter fitting on their exhaust port to protect users.

Ulasan Produk

Tidak ada ulasan