WIDIA Specialty & Nonstandard Indexable Turning Insert

Sebelum PPN:
Rp1.199.900 - Rp1.899.900
Spesifikasi
UNSPSC23171618
Clearance Angle0°
Cutting ApplicationOutside and Inside Diameter Turning; Railroad Turning
Cutting DirectionNeutral
Insert CodeLNUX
Chip-BreakerYes
Chip-Breaker Code13
Chip-Breaker StyleOn Two Sides
Coating ProcessMT-CVD/CVD
Corner Radius (inch)5/32
Finish - MachiningTiN
General ShapeRectangle
Included Angle90°
Insert Holding TypeScrew On
Insert StyleLNUX
Manufacturer GradeWK20CT
Material - MachiningCarbide
Measurement SystemFractional Inch
Number of Cutting Edges4
Primary Material ApplicationCast Iron
Primary Material Application ISO CodeSteel
Secondary Material ApplicationK
Secondary Material Application ISO CodeP
ShapeRectangle
Thickness (inch)3/4
Through Hole Inside Diameter (inch)1/4
Width (inch)0.4724

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan