Autonics Stepper Motor Accessories

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.399.900
Spesifikasi
Country of OriginSouth Korea (subject to change)
Displayed BrandAUTONICS
For use with5PFF4; 5PFF5; 5PFF6; 5PFF7
ItemStepper Motor Controller
Manufacturer Part NumberPMC-2HS-USB
UNSPSC39121521
Application2 Axis
Maximum Output Pulse Frequency (Mpps)4
Mounting2-Hole
Mounting Pattern3.74 in on Center
Overall Depth (inch)2-1/2
Overall Height (inch)3-3/4
Overall Width (inch)1-3/8
RequiresRibbon Cable 5PFG0 or 5PFG1; Stepper Motor Driver 5PFF4, 5PFF5, 5PFF6 or 5PFF7
StandardsCE, RoHS
Steps Per Axis64
Voltage (V)24 DC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These controllers are programmed, through downloadable software, to define the movements of a stepper motor. The controller sends the programmed movements through input signals to a connected driver. The driver then converts the programmed movements into electrical signals and sends them to the stepper motor to perform the actions.

Ulasan Produk

Tidak ada ulasan