CLEVELAND Solid Router Bit (Mata Bor Tuner)

Sebelum PPN:
Rp889.900 - Rp35.999.900
Spesifikasi
Country of OriginUSA (subject to change)
Cutting Direction - MachiningRight Hand
Material - MachiningCarbide
UNSPSC31160000
Coolant FedNon-Coolant Through
End Mill ApplicationRoughing
End Mill Cutting TypeCenter Cutting
Material Grade - MachiningC2 Micro Grain
Primary Material ApplicationComposite
Primary Material Application ISO CodeO
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These carbide router bits have a diamond-cut flute pattern that provide smooth, fast cutting when routing composite workpieces. The diamond-cut flute pattern creates smaller chips than other flute patterns and leaves a smooth finish on the workpiece. These bits are used for routing circuit boards, epoxy resin, aircraft composites, and most plastics and nonmetallic materials.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait