Non Brand Plastic Shrink Film Band (Plastik Shrink Sealer)

Sebelum PPN:
Rp4.999.900 - Rp5.899.900
Spesifikasi
ColorClear
Compatible Grainger Part NumberDeli Pack Containers
Shrink DirectionPreferentially Oriented
Thickness (mil)2
UNSPSC24141502
Width (inch)7-1/2
Country of OriginChina (subject to change)
For Container Diameter (inch)4-5/8
Length (inch)1
MaterialPVC
Maximum Machine Direction Shrink8%
Maximum Transverse Direction Shrink35%
PerforatedNo
Shrink Temperature (°F)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shrink film bands are molded to lids or caps with heat. If the band is torn, there is evidence that the item has been tampered with.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait