AMETEK LAMB OEM Replacement DC Motor

Sebelum PPN:
Rp8.699.900
Spesifikasi
Power (HP)2-1/2
Motor ApplicationOEM Replacement
Motor DesignWound Field DC
Overall Length (inch)7-13/16
UNSPSC26101603
Voltage (V)12 DC
Country of OriginMexico (subject to change)
HP2-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hydraulic lift DC motors are sealed to resist corrosion from moisture and road salt in hydraulic tail gate and snow plow lift applications. The high-efficiency motors offer a low amperage draw and produce high turning force, or torque, for an efficient startup and control speed with voltage for consistent driving power. They have thermal protection that stops or limits current to the motor to prevent damage due to over heating. Motors can be used as direct OEM replacements for Ametek Prestolite motors.

Ulasan Produk

Tidak ada ulasan