MICRO 100 Miniature High-Performance Carbide Ball End Mill

Sebelum PPN:
Rp1.299.900 - Rp3.399.900
Spesifikasi
Coolant FedNon-Coolant Through
Country of OriginUSA (subject to change)
Material - MachiningCarbide
Measurement SystemFractional Inch
UNSPSC23172005
Chip-BreakerNo
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
End Mill StyleBall Nose
Helix Angle (°)20
Helix Angle (⁰)20
List NumberBEF
Material Grade - MachiningAAA
Number of Flutes2
Shank Type - MachiningStraight
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The nACRo coating on these end mills protects them from wear. It is harder and more resistant to high heat than TiAlN, TiCN, AlTiN, and AlCrN coatings. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Miniature ball end mills have a small diameter and provide high precision and control over material removal during detailed milling applications such as dental milling or small-electronics manufacturing.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan