MICRO 100 Miniature General Purpose Carbide Corner-Radius End Mill

Sebelum PPN:
Rp799.900 - Rp2.099.900
Spesifikasi
Cutting DirectionRight Hand
Material Grade - MachiningC2 Micrograin
Shank Type - MachiningStraight
UNSPSC23172005
Country of OriginUSA (subject to change)
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Radius
Helix Angle (°)30
Helix Angle (⁰)30
Material - MachiningCarbide
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these end mills provides a smooth, polished surface. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Miniature end mills have a small diameter and provide high precision and control over material removal during detailed milling applications.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan