Non Brand Miniature General Purpose Carbide Ball End Mill

Sebelum PPN:
Rp359.900 - Rp2.199.900
Spesifikasi
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Chip-BreakerNo
Country of OriginUSA (subject to change)
Drilling Tool ConfigurationIndividual
End Mill Cutting TypeCenter Cutting
End Mill StyleBall Nose
Helix Angle (°)30
Helix Angle (⁰)30
Material - MachiningCarbide

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these end mills provides a smooth, polished surface. Roughing/finishing end mills remove large amounts of material and create a smooth finish on the workpiece at the same time. Miniature end mills have a smaller diameter and provide more precision and better control over material removal during detailed milling tasks than standard ball end mills.

Ulasan Produk

Tidak ada ulasan