Non Brand Miniature Corner-Chamfer End Mill

Sebelum PPN:
Rp769.900 - Rp1.199.900
Spesifikasi
Chamfer Width (inch)0.0030
Spiral DirectionRight Hand
UNSPSC23172005
Chamfer Angle (°)45
Chamfer Angle (⁰)45
Coolant FedNon-Coolant Through
Country of OriginUSA (subject to change)
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationRoughing/Finishing
End Mill Cutting TypeCenter Cutting
End Mill StyleCorner Chamfer
Flute TypeSpiral
Helix Angle (°)30
List Number251
Material - MachiningCarbide
Material Grade - MachiningC2 Micrograin
Measurement SystemFractional Inch
Number of Coolant Holes0
Shank Diameter (inch)1/8
Shank Type - MachiningStraight
Single End/Double EndSingle End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The bright finish on these end mills provides a smooth, polished surface. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. High-performance end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose end mills. They are used in production milling. Miniature end mills have a smaller diameter and provide more precision and better control over material removal during detailed milling tasks than standard end mills.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan