METRO Medical Equipment & Procedure Cart

Sebelum PPN:
Rp54.999.900
Spesifikasi
Cabinet ColorTaupe
Caster Wheel Dia. (inch)5
Country of OriginUSA (subject to change)
Inside Drawer Height (inch)(1) 6; (1) 9; (2) 3
MaterialPolyethylene
UNSPSC42192404
Assembled/UnassembledAssembled
Caster Brake TypeTotal Lock Brake
Caster Wheel/Tread MaterialPolyurethane
Caster/Wheel Configuration(2) Swivel; (2) Swivel with Brake
Drawer ColorWhite
Drawer Pull ColorDark Blue
Handle TypeNo Handle
Inside Drawer Depth (inch)17
Inside Drawer Width (inch)20-1/4
Method of ConstructionMolded
Number of Drawers4
Number of Shelves1
Overall Height (inch)35-1/2
Overall Width (inch)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Bedside and nurse server carts are used to store medical supplies in patients' rooms to keep them readily available for healthcare providers who are providing medical care at the patients' bedsides. They help save nurses and doctors time by reducing the number of trips they need to make to supply rooms. These carts are typically wheeled to patients' bedsides and then returned to another area of the patients' rooms when care is complete. The carts can be rolled outside of the patients' rooms when they're being restocked, which minimizes disruption for the patients. The carts' casters are designed to roll quietly, which helps reduce noise that can disturb patients. The casters' wheels will not mark floors.

Ulasan Produk

Tidak ada ulasan