POLAR TECH Insulated Box Liner & Pallet Cover (Penutup Palet Termal)

Sebelum PPN:
Rp2.599.900
Spesifikasi
ColorSilver
Country of OriginUSA (subject to change)
Liner Height (inch)49
Liner Width (inch)42
Liners per Case1
UNSPSC48102106
Liner Length (inch)50
MaterialLow Density Polyethylene (LDPE)
Type of InsulatorInsulated Pallet Cover

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Insulated pallet covers are bubble packaging sheets sized to fold and fit over palletized loads of foods, beverages, or pharmaceuticals. The air bubble packaging is covered with a shiny, reflective film that insulates against excessive heat, maintaining a consistent temperature around the load to prevent spoilage or damage.

Ulasan Produk

Tidak ada ulasan