EARLEX HVLP Paint Sprayer System

Sebelum PPN:
Rp30.999.900
Spesifikasi
Country of OriginUSA (subject to change)
Number of Stages3
Paint Sprayer Sub-BrandSprayPort 6003
Paint TypeDeck Stains; Enamels; Oil Based Paints; Stains and Solvent Based Paints; Thinned Latex; Varnishes; Water Based Paints; Wood Preservatives
Product TypeSpray Port
UNSPSC31211908
Amps (A)10
For use withLacquer; Paints; Polyurethane; Stains
Hose Length (ft)25
Maximum Pressure (psi)5.5
Nozzle Size (inch)0.051
Nozzle Size (mm)1.3
Number of Settings3
Paint Viscosity Optimum Range (s)0-240
Pattern Size (inch)1/4 to 12
Tank Capacity (qt)1
Voltage (V)120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan