THERMOID Motorcycle Part Gasoline Hose Assembly (Komponen Oli/Bahan Bakar Motor)

Sebelum PPN:
Rp5.399.900 - Rp8.099.900
Spesifikasi
Compatible ChemicalsAir; Diesel Fuel; Fresh Water; Gasoline
Country of OriginUSA (subject to change)
Max. Working Pressure @ 70 F (psi)200
UNSPSC40142007
Fuel Hose TypeGasoline Hose Assembly
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialThermalon
Hose Fitting A MaterialAluminium
Hose Fitting A Size (inch)3/4
Hose Fitting A TypeMNPT
Hose Fitting B MaterialAluminium
Hose Fitting B Size (inch)3/4
Hose Fitting B TypeMNPT
Hose Tube MaterialNitrile
Temperature Range (°F)-40 to 180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These hardwall gasoline hose assemblies have a thermalon cover and are used for dispensing gasoline, ethanol blends, diesel, and biodiesel (B20, B60, B100) in automotive-refueling applications. Also known as curb pump hoses, these hoses are compatible with curb-pump self-service stations and sensitive electronic pumps. They have a hardwall construction that prevents kinking, ensures the hose ID will not change under pressure, and provides more abrasion resistance than softwall hose. The hoses' tube is made from NBR (nitrile butadiene rubber) and PVC (polyvinyl chloride) and resists deterioration from fuel in the tube. The hoses' thermalon cover resists ozone and UV damage from exposure to sunlight. The hose is reinforced with a wire braid for strength.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan