Continental Duct Hose for Dust (Selang Exhaust)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Hose ColorWhite
Hose Tube MaterialPVC
Max. Working Pressure @ 70 F (psi)30
UNSPSC47121607
Country of OriginUSA (subject to change)
Hose Inside Dia. (inch)3
Hose Length (ft)100
Hose Reinforcement MaterialPVC
Temperature Range (°F)15 to 158
Vacuum Rating (in.Hg)29.00

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These light-duty white PVC duct hoses have a plastic helix and are ideal for dust collection and exhaust transmission in applications where airborne pollutants, fumes, and odors are a major concern. These hoses are lightweight and flexible.

Ulasan Produk

Tidak ada ulasan