KEO Dovetail Milling Cutter

Sebelum PPN:
Rp14.999.900 - Rp17.999.900
Spesifikasi
Cutter Dia. (inch)2-1/2
Primary Material ApplicationAll Materials
Shank Type - MachiningWeldon Flat
UNSPSC23171612
Country of OriginUSA (subject to change)
Cutting DirectionRight Hand
Finish - MachiningBright (Uncoated)
Measurement SystemFractional Inch
Tooth TypeStraight

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan