BINKS Conventional Spray Gun

Sebelum PPN:
Rp25.999.900
Spesifikasi
Country of OriginUSA (subject to change)
Fluid Delivery TypeGravity
Paint Viscosity Optimum RangeMedium
Pattern Size (inch)4 to 6
Product TypeConventional Spray Gun
UNSPSC31211908
Air Consumption @ 30 psi (cfm)7.8
Air inlet (inch)1/4
Cup Capacity (fl oz)4
Fluid Delivery SpeedMedium
For use withIndustrial and Automotive Coatings
IncludesHardened SS/Heat Treated Fluid nozzle
Nozzle Size (inch)0.045
Nozzle Size (mm)1.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan