YG-1 TOOL COMPANY Carbide Double-End Ball End Mill

Sebelum PPN:
Rp989.900 - Rp3.399.900
Spesifikasi
Coolant FedNon-Coolant Through
Measurement SystemFractional Inch
UNSPSC23172005
Chip-BreakerNo
Country of OriginSouth Korea (subject to change)
Cutting DirectionRight Hand
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End Mill StyleBall Nose
Finish - MachiningBright (Uncoated)
Helix Angle (°)30
Helix Angle (⁰)30
Material - MachiningCarbide
Primary Material ApplicationSteel
Primary Material Application ISO CodeP
Shank Type - MachiningWeldon Flat
Single End/Double EndDouble End

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance carbide ball end mills are designed to last longer and create a finer finish when used in their recommended, first-choice materials than general purpose ball end mills. They are used in production milling. The bright finish on these end mills provides a smooth, polished surface. Finishing end mills create a finer finish on the workpiece than roughing and roughing/finishing end mills. Double-end ball end mills have a rounded nose on both their ends and can accomplish more milling tasks than single-end end mills before they need to be replaced.

Ulasan Produk

Tidak ada ulasan