ANVIL Cam & Groove Gasket

Sebelum PPN:
Rp889.900
Spesifikasi
ColorBlack
For Coupling Size (inch)2-1/2
Gaskets per Package1
Outside Diameter (inch)2-1/2
Thickness (inch)0.65
UNSPSC31181502
Color Code Stripe1 Green; 1 Red
Country of OriginUSA (subject to change)
Gasket MaterialEPDM
Gasket TypeFlange
Inside Dia. (inch)2-5/16
Metal DetectableNo
Package TypePacket
StandardsASTM D2000; NSF Certified
X-Ray DetectableNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan