Continental Bulk Food & Beverage Hose

Sebelum PPN:
Rp15.999.900 - Rp20.999.900
Spesifikasi
Hose ColorClear
Hose Reinforcement MaterialPVC
UNSPSC40142007
Country of OriginUSA (subject to change)
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose Length (ft)100
Hose Tube MaterialPVC
Safety Factor3:1
Temperature Range (°F)-15 to 158
Vacuum Rating (in.Hg)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan