INGERSOLL RAND Air Cable Balancer

Sebelum PPN:
Rp149.999.900 - Rp269.999.900
Spesifikasi
Air Consumption @ 100 psi (scfm)0.13
Air Inlet GenderFemale
ColorYellow
Lift Speed (in/s)40
UNSPSC24101605
Air Inlet Size (inch)3/8
Air Inlet TypeNPT
Air Pressure (psi)100
Includes BrakeBrake Included
Includes ClutchClutch Not Included
Maximum Air Consumption (SCFM)0.13
Minimum Air Consumption (scfm)0.13
Mount TypeHook Mounted - No Trolley
Overload Protection IncludedYes
StandardsANSI; CE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air cable balancers suspend loads in the air and allow operators to pick up, push down, and pull on loads to move and position them.
Warning
- The photo is only a reference (illustration) according to its function
- Product color refers to the product name and specifications listed on the website
- Products received will be in accordance with the information listed on the website.

Ulasan Produk

Tidak ada ulasan