ANDIS Hair Dryers

Sebelum PPN:
Rp1.599.900
Spesifikasi
UNSPSC52141703
Width (inch)8
ColorGray
MaterialCeramic
Height (inch)11
Cord Length (ft)6
Depth (inch)4
Number of Speeds3
StandardsETL
TypeHandheld
Voltage (V)125
Wattage (W)1875

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Loaded with convenient and efficient features, these hair dryers can help your guests achieve desired styling results with ease. Heavy-duty cords help stand up to repeated use. Models with retractable cords and folding handles help to provide convenient storage in guest rooms. Models with cool shot buttons help to lock in styles, and dryers with ionic technology help to promote shiny, healthy hair.

Ulasan Produk

Tidak ada ulasan