BUSSMANN Fuse Cabinets

Sebelum PPN:
Rp24.999.900
Spesifikasi
UNSPSC39121617
Cabinet ColorGray
Exterior Depth (inch)12
Exterior Height (inch)30
Exterior Width (inch)24
Number of Shelves1
Storage Capacity (ft³)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fuse cabinets keep spare fuses stored, organized, and protected. Made of heavy-gauge steel, they have shelves for holding fuses and a locking handle to help prevent unauthorized access to the cabinet. These cabinets can be mounted to a wall or placed on a desktop or other flat surface.

Ulasan Produk

Tidak ada ulasan