MERSEN Fuse Block Covers

Sebelum PPN:
Rp519.900 - Rp629.900
Spesifikasi
UNSPSC39121617
For use withMost Brands of Fuse Blocks
Width (inch)2.96
Height (inch)3.03
Length (inch)6.63
AC Voltage Rating (V)600 AC
Amp Range (A)101 to 200
For Fuse ClassJ
StandardsCSA Certified; UL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DFC fuse block covers fit midget and UL Class CC, G, H, J, K, and R Mersen fuse blocks. The ends of these covers can be cut to fit existing wiring and switches. They include a label that can be marked with circuit or fuse information and applied to the cover.

Ulasan Produk

Tidak ada ulasan