STONCO Full-Size Wall Packs

Sebelum PPN:
Rp3.899.900
Spesifikasi
UNSPSC39111503
Width (inch)14-1/4
Height (inch)9-1/8
Color Temperature (Kelvin)3000; 4000; 5000
Depth (inch)7-27/32
Fixture Housing ColorBronze
Fixture Lens MaterialBorosilicate Glass
Fixture Sensor TypePhotocell
Fixture Wattage (W)60
Housing FinishPowder Coated
IP RatingIP65
LED Replacement For50/70/100W HPS/MH
Lens MaterialBorosilicate Glass
Light Distribution ShapeAsymmetric
Light TechnologyLED
Lumens (lm)4060; 5720; 8160
Lumens per Watt (lm/W)123; 128
Maximum Operating Temperature (°F)104
Minimum Operating Temperature (°F)-40
Operating Temperature Range (°F)-40 to 104
Voltage (V)120 to 347 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED full-size wall packs project a bright, clean light and reach full brightness instantly. They use LED lamps, which last longer and use significantly less energy than wall packs with other lamp types, such as high-pressure sodium or compact fluorescent. They also produce very little heat and can withstand temperature changes and humidity. These wall-mounted outdoor lighting fixtures are commonly used to replace traditional lighting wall packs on commercial and industrial buildings.

Ulasan Produk

Tidak ada ulasan