BELL GOSSETT Fast-Acting Thermostatic Steam Traps

Sebelum PPN:
Rp6.999.900 - Rp12.999.900
Spesifikasi
UNSPSC40142503
ApplicationConvectors; Evaporators; Heating Coils; Radiators; Steam Kettles; Steam Tracing; Sterilizers; Unit Heaters
Body MaterialBrass
Includes Air VentAir Vent Included
Inlet Port Connection GenderFemale
Inlet Port Connection TypeNPT
Maximum Allowable Temperature (°F)353
Outlet Port Connection GenderMale
Outlet Port Connection TypeNPT
Resistance PropertiesCorrosion Resistant; Moderate Water Hammer Resistant
Steam Trap TypeThermostatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These steam traps feature a corrosion-resistant brass body that provides high strength, high-temperature resistance, and greater durability and malleability than bronze. Their angled connections are rotated 90° from each other and allow them to fit into existing HVAC system plumbing with minimal modifications.

Ulasan Produk

Tidak ada ulasan