SLIP-N-GRIP Exterior Vehicle Protection Covers

Sebelum PPN:
Rp3.999.900
Spesifikasi
UNSPSC25172602
Width (inch)24
ColorBlack
MaterialPVC
Length (inch)36
ApplicationUsed to Protect Vehicle When Working On Engine Compartment
Compatible Vehicle TypeMost Vehicles
Cover TypeFender Cover
Dimensions (ft)2x3
FeaturesFender Cover Provides Grip and Cushioning Against The Protected Areas
For Use On Vehicle PartFender
Package Quantity10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fender covers protect vehicles from oil or coolant spills and repel harmful liquids like brake fluid or fuel. These covers are used during maintenance as an added layer of protection from chemicals being used in repairs.

Ulasan Produk

Tidak ada ulasan