TORK Electromechanical Timer (Saklar Waktu Mekanik)

Sebelum PPN:
Rp12.999.900
Spesifikasi
UNSPSC39121523
Amps (A)20
Enclosure TypeMetal Indoor
Max. On/Off Cycles48
Maximum Time Setting (hour)24
Minimum Time Setting (minute)15
NEMA Rating1
Operating Temperature (°F)-40 to 165
StandardsUL917
Voltage (V)480 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These switches provide automatic On/Off control when operation is required at the same time every day. They also feature manual override controls. Use to operate outdoor building lights, commercial ovens, and heaters for pools and spas.

Ulasan Produk

Tidak ada ulasan