JOHNSON CONTROLS Electric-to-Pneumatic Transducers

Sebelum PPN:
Rp9.399.900
Spesifikasi
UNSPSC41112107
Air Connection Size (inch)1/4
Air Connection TypeBarbed Hose
Air Consumption (scfm)45
ApplicationPneumatic Valve and Damper Actuators; Valve and Damper Actuator Positioners
Control ActionDirect Acting
Control Air Pressure (psi)20
Control SignalProportional
Cover MaterialABS/Polycarbonate
Electrical ConnectionsTerminal Blocks
Includes AmplifierAmplifier Not Included
Includes CoverCover Included
Input Current Signal Maximum (mA)20
Input Signal TypeCurrent/Voltage
Input Voltage Signal - Maximum (V)9.5 DC
Input Voltage Signal - Minimum (V)0.25 DC
Maximum Operating Pressure (psi)25
Maximum Operating Temperature (°F)122
Minimum Operating Temperature (°F)41
Nominal High End Pressure (psi)25
Nominal Low End Pressure (psi)19
Nominal Pressure Range - Maximum (psi)20
Nominal Pressure Range - Minimum (psi)0.5
Overall Depth (inch)2
Overall Length (inch)4-1/4
Overall Width (inch)1-13/16
Temperature Coefficient (°F)0.05

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These transducers adapt existing components or HVAC systems from electric to pneumatic output.

Ulasan Produk

Tidak ada ulasan