JOHNSON CONTROLS Electrically Actuated Air-Switching Valves

Sebelum PPN:
Rp15.999.900
Spesifikasi
UNSPSC40141603
Air consumption (CFM)1.5
Body MaterialBrass
Body PatternThree-Way
Common Port Connection GenderMale
Common Port Connection Size (inch)1/4
Common Port Connection TypeBarbed Hose
Control ActionDirect Acting/Reverse Acting
Electrical Lead Length (inch)18
Enclosure TypeOpen Frame
For MediaAir
Frequency (Hz)50/60
Installation OrientationVersatile
Maximum Operating Pressure (psi)30
Maximum Operating Temperature (°F)130
Minimum Operating Temperature (°F)32
Normally Closed Port Connection GenderMale
Normally Closed Port Connection Size (inch)1/4
Normally Closed Port Connection TypeBarbed Hose
Normally Open Port Connection GenderFemale
Normally Open Port Connection Size (inch)1/8
Normally Open Port Connection TypeNPT
Number of Port Connections3
Overall Depth (inch)1-1/2
Overall Length (inch)3
Overall Width (inch)2-1/2
Port Types IncludedCommon; Normally Closed; Normally Open
Power Consumption (W)6.5
StandardsCSA; UL Listed
Valve ActionNormally Closed; Normally Open
Voltage (V)24 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These valves switch one pneumatic input between two possible outputs. They control different components or configure a singular component to switch between two states.

Ulasan Produk

Tidak ada ulasan