Nicholson Efficient Float & Thermostatic Steam Traps

Sebelum PPN:
Rp19.999.900 - Rp20.999.900
Spesifikasi
UNSPSC40142503
Air Vent MaterialStainless Steel
Allowable Pressure - Maximum (psi)250
ApplicationConverters; Oil Preheaters; Pressing Machines; Process Equipment; Rotating Drums; Steam Cookers; Steam Heated Vats; Steam Lines; Unit Heaters
Body MaterialCast Iron
ConfigurationIn-line
Distance Between Inlet and Outlet Port (inch)4-1/4
Float MaterialStainless Steel
Gasket MaterialGraphite Fiber
Includes Air VentAir Vent Included
Includes StrainerStrainer Included
Installation OrientationHorizontal
Manufacturer SeriesNFT 250
Maximum Allowable Temperature (°F)450
Overall Depth (inch)3-5/8
Overall Length (inch)4-1/4
Port Connection GenderFemale
Port Connection TypeNPT
Resistance PropertiesWater Hammer Resistant
Steam Trap TypeFloat & Thermostatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These steam traps feature connections that route straight through their bodies from one side to the other. Their cast-iron bodies provide rigidity, basic corrosion resistance, and can withstand the high temperatures and pressures common to steam-based systems.

Ulasan Produk

Tidak ada ulasan