CARRAND Kemoceng (Duster)

Sebelum PPN:
Rp189.900
Spesifikasi
UNSPSC47121801
Color Coding SystemNo
Display Qty1
Display Sell UOMEA
DisposableNo
FeaturesKeep in Car; Take Anywhere
Handle MaterialPlastic
Handle StyleFixed
Head ColorGray
Head Length (inch)6
Head MaterialMicrofiber
Head Width (inch)1-1/2
Maximum Handle Length (inch)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Handle dusters attach to some reusable dusters or to disposable replacement sleeves for cleaning counters, cabinets, fans, and furniture. Fixed handles are rigid for everyday dusting. Bent, flexible, and quick-connect handles add flexibility for hard-to-reach areas in offices, retail spaces, and medical centers.

Ulasan Produk

Tidak ada ulasan