CRESTWARE Rack Dishwasher (Rak Mesin Cuci Piring)

Sebelum PPN:
Rp349.900
Spesifikasi
UNSPSC52141530
ColorGray
MaterialPlastic
Exterior Length (inch)19-1/2
Exterior Width (inch)19-1/2
IncludesFull Height Dividers
Inside Length (inch)18-1/4
Inside Rack Height (inch)1-1/2
Inside Rack Length (inch)18-1/4
Inside Rack Width (inch)18-1/4
Inside Width (inch)18-1/4
Maximum Cup Height (inch)1-1/2
Maximum Handling Temperature (°F)210
NSF-certifiedNo
Outside Rack Height (inch)1-1/2
Overall Depth (inch)19-1/2
Overall Height (inch)1-3/8
Overall Length (inch)19-1/2
Overall Width (inch)19-1/2
Peg Height (inch)1-1/2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rack bases wash large items or tableware that don't need to be help upright.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait