ECOR PRO Dehumidifier Accessories & Parts

Sebelum PPN:
Rp6.899.900 - Rp9.999.900
Spesifikasi
UNSPSC31160000
Width (inch)3
Height (inch)1-3/4
Mounting LocationWall-Mount
Outdoor Temperature SensorNo
Switch TypeRotary Dial
Voltage (V)110 AC
Water Panel Change ReminderNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These devices allow users to operate dehumidifiers from a remote location. They are most often used to adjust a dehumidifier's settings or check the ambient humidity level when the dehumidifier is installed in a hard-to-access area such as a crawl space.

Ulasan Produk

Tidak ada ulasan