TORK Cycle Timers

Sebelum PPN:
Rp6.699.900
Spesifikasi
UNSPSC39121523
Length (inch)5
Amps (A)20
Contact FormSPDT
Depth (inch)9.125
Input Voltage (V)120 AC
Minimum Time Setting (minute)15
NEMA Rating3R
Number of Poles1
Power @120V (HP)3/4
Power @240V (HP)1-1/2
StandardsCSA; UL

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tork-60 captive tabs per dial provides up to 30 On/Off cycles. UL Listed and CSA Certified.3/4 HP @ 120VIntermatic-120 tripper slots for 60 precise On/Off automatically repeating cycles. Include 10 trippers; extra tripper No. 2E132 sold separately. UL Listed and CSA Certified.1/2 HP @ 120VIntermatic Percentage Cycle Timers-Can be wired in series with a manual switch or time switch for time-of-day cycling applications. CSA Certified.8 selectable total cycle durations: 30 sec.; 1, 3, 5, 10, 30 min.; and 1, 4 hr.Cycling pattern selectable from 3% to 97% of total cycle1 HP @ 120VTork Percentage Cycle Timers-Can alternately cycle 2 different loads. 2 control knobs set cycle repeat time and percentage operating time. Each knob has Hold setting for manual On/Off. Sealed for use in severe environments. UL Listed and CSA Certified.More than 900 jumperless cycle variationsLED load status indicators1 HP @ 120V

Ulasan Produk

Tidak ada ulasan