MACROMATIC Alternating Relays

Sebelum PPN:
Rp1.399.900
Spesifikasi
UNSPSC39121517
Coil Voltage (V)24 AC/DC
Contact FormSPDT
Contact Rating (AC) (A)10A @ 240V
Contact Rating (DC) (A)10 @ 24V
Number of Pins8
Operating ModesAlternate; Always Energize Load 1; Always Energize Load 2
Socket CodeA
Status indicatorLED Indicates Next Load to Energize

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These alternating relays have pins that plug into relay sockets to make quick electrical connections with circuits. They don't require tools for removal or installation and are ideal for applications where relays are changed periodically.

Ulasan Produk

Tidak ada ulasan